ABILITY ONE Standard Notebook & Notepad

Sebelum PPN:
Rp419.900 - Rp2.299.900
Spesifikasi
UNSPSC14111514
Pages NumberedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lined notepads provide space to organize notes and lists. They are uncovered and bound at the top for quick access to notes, and are backed with sturdy cardstock for support when writing. Pads with perforated sheets detach easily when needed.
Feature
Notepad Cover Color White Cover Material Plastic Binding Nonwirebound Binding Location Top Backing 50 pt Chipboard Total Number of Sheets 50 Sheet Size 8-1/2 in x 11-3/4 in Rule Narrow Margin Yes Paper Color White Paper Weight 16 lb Pages Numbered No Number of Carbon Sheets 0 Recycled Content 30 Percent Package Quantity 12

Ulasan Produk

Tidak ada ulasan