W F HARRIS LIGHTING Standard Canopy Light

Sebelum PPN:
Rp6.899.900
Spesifikasi
UNSPSC39111503
Color Rendering Index77
Color Temperature (Kelvin)4000
Description/Special FeaturesLifetime Warranty Against Breakage on Lens and Housing; Lighting Class LEDs; Rustproof; Vandal Resistant
Fixture Height (inch)12
Fixture Housing ColorBronze
Fixture Housing MaterialPolycarbonate
Fixture Length (inch)12
Fixture Lens MaterialUV-Stabilized Polycarbonate
Fixture Rated Life (hour)100000
Fixture Sensor TypeNo Sensor Included
Fixture Wattage (W)45
Fixture Width (inch)8-3/4
Height (inch)12
Housing FinishBronze
Housing MaterialUV Stabilized Reinforced Polycarbonate
IncludesLEDs and Drivers
LED Replacement For100W INC; 23 to 26W CFL
Length (inch)12
Lens MaterialUV-Stabilized Polycarbonate
Light TechnologyLED
Lighting CertificationDesignLights Consortium (DLC)
Lumens (lm)4000
Lumens per Watt (lm/W)90
Maximum Operating Temperature (°F)104
Minimum Operating Temperature (°F)-40
Operating Temperature Range (°C)-40 to 40
Rated Life (hour)100000
Recommended Mounting Height (ft)8 to 15
Standards#250.0-08; CSA C22.2; UL 1598; UL 8750
Temperature Range (°C)-40 to 50
Voltage (V)120 to 277 AC
Width (inch)8-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED standard canopy lights project a bright, uniform light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than wall packs with other lamp types, such as high-pressure sodium or metal halide. They also produce very little heat and can withstand temperature changes and humidity. These ceiling-mounted lighting fixtures have a height of 5" or greater from the ceiling to the base of the fixture and are commonly used to retrofit existing canopy lights.
Feature
Wall Pack Lumens 4 000 lm Fixture Wattage 45 W Voltage 120 to 277 V AC LED Replacement For 100W INC 23 to 26W CFL Fixture Sensor Type No Sensor Included Light Technology LED Color Temperature 4000K Color Rendering Index 77 Height 12 in Width 8 3/4 in Rated Life 100 000 hr Fixture Housing Color Bronze Fixture Housing Material Polycarbonate Fixture Lens Material UV-Stabilized Polycarbonate Lumens per Watt 90 lm/W Max Operating Temp 104 Degrees F

Ulasan Produk

Tidak ada ulasan