CHICAGO METALLIC Sheet Pan Aluminium Non-Stick (Loyang)

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC52151905
Bead ClosureClosed Bead
CoatingDuraShield
ColorSilver
Dishwasher SafeNo
Gauge (ga)18
MaterialAluminium
NSF-certifiedNo
Overall Depth (inch)1
Overall Length (inch)17-3/4
Overall Width (inch)12-7/8
Pan StyleSheet Pan
PerforationSolid
Sheet Pan SizeOne Half

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sheet pans cook various foods, such as cookies, one-pan meals, vegetables, and meat.
Feature
Sheet Pan Sheet Pan Size One Half Material Aluminum NSF Certified No Oven Safe Yes Product Type Sheet Pan Dishwasher Safe No Freezer Safe No Perforation Solid Color Silver Overall Length 17 3/4 in Overall Width 12 7/8 in Overall Depth 1 in Gauge 18 ga Bead Closure Closed Bead Overall Diameter Not Applicable Coating DuraShield

Ulasan Produk

Tidak ada ulasan