HONEY-CAN-DO Shaker & Dredge (Tempat Bumbu)

Sebelum PPN:
Rp309.900
Spesifikasi
UNSPSC48101912
Body ColorBlack
Body MaterialABS
Capacity (oz)6
Dishwasher SafeNo
For Food TypeSugar
GraduatedNo
Handle IncludedNo
Lid IncludedYes
NSF-certifiedNo
Overall Diameter (inch)2-1/8
Overall Height (inch)8-13/16
Product TypeShaker with Pour Top

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shakers with tops feature all of the basic parts needed to sprinkle and spread dry ingredients across a surface.
Feature
Sugar Dispenser Overall Height 8 13/16 in Overall Diameter 2 1/8 in Lid Included Yes Product Type Shaker with Pour Top For Food Type Sugar Graduated No Handle Included No Body Color Black Body Material ABS Capacity 6 oz Dishwasher Safe No NSF Certified No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait