DEXTER RUSSELL Serving Utensil (Sendok Saji)

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC27111909
Blade Length (inch)8
Blade MaterialStain Free High Carbon Steel
Blade Width (inch)3
ColorWhite
Dishwasher SafeYes
Handle Length (inch)5
Handle MaterialPlastic
NSF-certifiedYes
Overall Length (inch)13
Product TypeCake/Pie Server
Sub BrandSaniSafe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pastry and pie servers are triangular utensils that can separate pre-cut slices and move them to dessert plates or pastry bags.
Feature
Cake/Pie Server NSF Certified Yes Blade Material Stain Free High Carbon Steel Product Type Cake/Pie Server Blade Length 8 in Blade Width 3 in Color White Handle Length 5 in Handle Material Plastic Overall Length 13 in Dishwasher Safe Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait