TABLECRAFT PRODUCTS COMPANY Serving Utensil (Sendok Bambu)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC52151617
Coated HandleNo
ColorBrown
Head DesignSolid
MaterialBeechwood
NSF-certifiedNo
Overall Length (inch)18
Product TypeServing Spoon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Serving spoons, mix, stir, and serve food. They're suited for cafeterias, buffets, delis, or catered events.
Feature
Serving Spoon Color Brown Coated Handle No Head Design Solid Overall Length 18 in Material Beechwood Product Type Serving Spoon NSF Certified No Package Quantity 12

Ulasan Produk

Tidak ada ulasan