LUMAPRO Safety-Rated Penlight
#Grup produk P109646972
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| UNSPSC | 39111702 |
|---|---|
| Application | Hazardous Location |
| Battery Chemistry | Alkaline |
| Battery Size | AAA |
| Beam Color | White |
| Beam Distance Levels (m) | 41 |
| Beam Focus | Fixed |
| Beam Intensity Levels (cd) | 400 |
| Beam Pattern | Spot |
| Body Color | Yellow |
| Body Diameter (inch) | 3/4 |
| Body Material | ABS |
| Brightness Levels (lm) | 64 |
| Drop Rating (m) | 1 |
| Environment | Hazardous Location |
| Grip Material | Rubber |
| Grip Style | Non-Slip |
| Handle Shape | Straight |
| Hands Free Capable | No |
| Hazardous Location Specification | Class I, Div 1 and 2, Group A, B, C; Class II, Div 1 and 2, Group E, F, G; Class III, Div 1 and 2 |
| Head Adjustability | Fixed |
| IP Rating | IP67 |
| Includes | 1-LED Lamp |
| Includes Batteries | No |
| Includes Charger | No |
| Includes Secondary Light | No |
| Intrinsically Safe | Yes |
| Lamp Life (hour) | 10000 |
| Lens Material | Polycarbonate |
| Light Output Modes | High |
| Lighting Technology | LED |
| Manufacturer Part Number | 49XX80 |
| Maximum Beam Distance (m) | 41 |
| Maximum Brightness (lm) | 64 |
| Maximum Operating Temperature (°F) | 104 |
| Maximum Run Time (hour) | 20 |
| Minimum Operating Temperature (°F) | -4 |
| Number of Batteries | 2 |
| Number of Light Output Levels | 1 |
| Overall Height (inch) | 3/4 |
| Overall Length (inch) | 5-5/8 |
| Overall Width (inch) | 1-1/8 |
| Peak Beam Intensity (cd) | 400 |
| Power Source | Battery |
| Programmable Switch | No |
| Rechargeable | No |
| Resistance Properties | Water Resistant |
| Run Time Levels (hour) | 20 |
| Run Time at Maximum Brightness (hour) | 20 |
| Special Operating Modes | No Special Light Output |
| Standards | cUL Listed |
| Switch Location | Tail |
| Switch Type | Push Button |
| Weight with Batteries (oz) | 2.4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These safety penlights have a standard reach for shining light into roomy compartments and other areas where space isn't restricted.
Feature
Safety-Rated Penlight Battery Chemistry Alkaline Battery Size AAA Includes Batteries No Number of Batteries 2 Rechargeable No Beam Pattern Spot Body Color Yellow Body Material ABS Lighting Technology LED Number of Light Output Modes 1 Maximum Beam Distance 41 m Maximum Brightness 64 lm Run Time at Maximum Brightness 20 hr Weight with Batteries 2.4 oz Includes Charger No Beam Color White Beam Focus Fixed Includes Secondary Light No Drop Rating 1 mProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
