Pelican Safety-Rated Headlamp

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC39111702
Alternate Battery SizeAAA
Battery ChemistryAlkaline
Battery LocationFront
Battery SizeAAA
Beam ColorWhite
Beam Distance Levels (m)10; 46; 68; 81
Beam FocusFixed
Beam Intensity Levels (cd)23; 529; 1157; 1649
Beam PatternFlood
Body ColorBlack
Body Diameter (inch)7
Body MaterialPolycarbonate
Brightness Levels (lm)34; 78; 132; 155
Drop Rating (m)1
EnvironmentHazardous Location
FeaturesDurable; Hands-Free Design; Night Vision Friendly
Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D
Head AdjustabilityPivots
Head Strap StyleAround the Head
IP RatingIP54
Includes BatteriesYes
Includes ChargerNo
Includes Secondary LightYes
Intrinsically SafeNo
Lens MaterialPolycarbonate
Light Output ModesHigh; Low; Medium
Lighting TechnologyLED
Manufacturer Part Number027650-0103-110
Maximum Beam Distance (m)81
Maximum Brightness (lm)155
Maximum Run Time (hour)14
Mount TypeHead Strap
Mounting LocationHead
Number of Batteries3
Number of Light Output Levels3
Overall Length (inch)2-1/4
Peak Beam Intensity (cd)1649
RechargeableNo
Resistance PropertiesWater Resistant
Run Time Levels (hour)5.5; 6.25; 14
Run Time at Maximum Brightness (hour)6
Series2765
Special FeaturesBattery Indicator Light
Special Operating ModesNo Special Light Output
StandardsIECEx; InMetro
Strap MaterialCloth
Switch LocationBody
Switch TypePush Button
Weight with Batteries (oz)3.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These safety-rated headlamps offer standard operation for applications that don't require clip-on mounting or rechargeable batteries. They strap onto a worker's head or helmet, gripping all the way around for a secure hold. These headlamps are powered by disposable batteries.
Feature
Safety-Rated Headlamp Battery Chemistry Alkaline Includes Batteries Yes Battery Size AAA Number of Batteries 3 Includes Charger No Beam Pattern Flood Body Color Black Body Material Polycarbonate Number of Light Output Modes 3 Maximum Beam Distance 81 m Maximum Brightness 155 lm Run Time at Maximum Brightness 6 hr Series 2765 Weight with Batteries 3.4 oz Alternate Battery Size AAA Battery Location Front Rechargeable No Beam Focus Fixed Includes Secondary Light Yes

Ulasan Produk

Tidak ada ulasan