NIGHTSTICK Safety-Rated Handheld Flashlight
#Grup produk P109646237
Spesifikasi
| UNSPSC | 39111702 |
|---|---|
| Application | Automotive; Fire and Rescue; Hazardous Location; Industrial; Law Enforcement |
| Battery Chemistry | Alkaline |
| Battery Size | AA |
| Beam Color | White |
| Beam Distance Levels (m) | 187 |
| Beam Focus | Fixed |
| Beam Intensity Levels (cd) | 7970 |
| Beam Pattern | Spot |
| Body Color | Green |
| Body Diameter (inch) | 1-3/4 |
| Body Material | Polymer |
| Brightness Levels (lm) | 130; 235; 300 |
| Drop Rating (m) | 1 |
| Environment | Hazardous Location |
| Grip Style | Non-Slip |
| Hands Free Capable | Yes |
| Hazardous Location Specification | Class I, Div 1, Group A, B, C, D; Class II, Div 1, Group E, F, G; Class III, Div 1 |
| IP Rating | IP67 |
| Includes | Removable Lanyard |
| Includes Batteries | No |
| Includes Charger | No |
| Includes Secondary Light | Yes |
| Intrinsically Safe | Yes |
| Lamp Life (hour) | 50000 |
| Lens Material | Polycarbonate |
| Light Output Modes | High; Low; Medium |
| Lighting Technology | LED |
| Manufacturer Part Number | XPP-5422GMX |
| Max. Brightness (lm) | 300 |
| Maximum Beam Distance (m) | 187 |
| Maximum Operating Temperature (°F) | 104 |
| Maximum Run Time (hour) | 14 |
| Minimum Operating Temperature (°F) | -4 |
| Mount Type | Clip; Magnet |
| Mounting Location | Belt; Pocket |
| Number of Batteries | 3 |
| Number of Light Output Levels | 3 |
| Overall Height (inch) | 7 |
| Overall Length (inch) | 7-1/4 |
| Peak Beam Intensity (cd) | 7970 |
| Power Source | Battery |
| Rechargeable | No |
| Resistance Properties | Chemical Resistant; Dustproof; Impact Resistant; Scratch Resistant; Waterproof |
| Run Time Levels (hour) | 10; 14; 20 |
| Run Time at Max. Brightness (hour) | 10 |
| Series | X |
| Special Operating Modes | No Special Light Output |
| Standards | ATEX; CE Certified; cETLus Certified; IECEx; InMetro |
| Switch Location | Body |
| Switch Type | Push Button |
| Weight with Batteries (oz) | 6.9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These safety-rated flashlights set their head in line with their body for a traditional beam orientation. They are powered by disposable batteries.
Feature
Safety-Rated Flashlight Battery Chemistry Alkaline Battery Size AA Includes Batteries No Number of Batteries 3 Rechargeable No Beam Pattern Spot Body Color Green Body Material Polymer Lighting Technology LED Number of Light Output Modes 3 Maximum Beam Distance 187 m Maximum Brightness 300 lm Run Time at Maximum Brightness 10 hr Weight with Batteries 6.9 oz Includes Charger No Beam Color White Beam Focus Fixed Includes Secondary Light Yes Drop Rating 1 mProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
