Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC44122106
ColorClear
Includes6 Boxes of 200 Push Pins
Length (inch)1/2
MaterialPlastic/Metal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Each of these thick push pins features a cylindrical, plastic handle that not only makes pins easy to push into a bulletin board or a wall, but also easy to remove. Push pins are suitable for hanging lightweight items on walls and for pinning items to surfaces.
Feature
Push Pins Plastic/Metal Clear Length 1/2 in Includes 6 Boxes of 200 Push Pins Package Quantity 1200

Ulasan Produk

Tidak ada ulasan

Halaman Terkait