GARVEY Label Price (Kertas Label)

Sebelum PPN:
Rp199.900 - Rp209.900
Spesifikasi
UNSPSC44102409
For use with90939; 90975; 90976
Includes1 Ink Roller; 3 Rolls Of Labels (1,200 Labels/Roll)
Label Height (inch)7/16
Label Width (inch)13/16
MaterialPaper
Number of Lines1
Product TypePricing Label Kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pricing gun labels help to save time and money by offering a quick solution to marking stock prices in department stores, grocery stores, and other retail businesses. The high-quality labels feature general purpose adhesive and tamper-resistant cross cuts.
Feature
Pricing Label Kit Label Height 7/16 in Label Width 13/16 in Number of Lines 1 Color White Material Paper For Use With 90939 90975 90976 Includes 1 Ink Roller 3 Rolls Of Labels (1 200 Labels/Roll) Package Quantity 3

Ulasan Produk

Tidak ada ulasan