GROTE Car LED Bulb Plug-In CFL & LED Light Bulb & Lamp (Bohlam LED Mobil)

Sebelum PPN:
Rp689.900
Spesifikasi
UNSPSC39111706
Bulb Base Type4-Pin (2G7)
Bulb FinishClear
DimmableNo
Light ColorWhite
Light TechnologyFluorescent
Manufacturer Part Number92911
Power SourcePlug and Play
Voltage (V)12 AC
Wattage (W)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CFL twin-tube plug-in lamps have a single, U-shaped tube and are direct replacements for existing twin-tube CFLs with the same base type. They are commonly used in emergency lights, bulkheads, hall lights, office lights, and signs.
Feature
Automotive Replacement Bulb Bulb Base Type 4-Pin (2G7) Bulb Finish Clear Bulb Shape 2G7 Light Technology Fluorescent Voltage 2.5 to 12V AC Watts 24 W Dimmable No Bulb Power Source Plug and Play Light Color White

Ulasan Produk

Tidak ada ulasan