AMERICAN METALCRAFT Pizza Paddle Pan & Stone (Sekop & Loyang)

Sebelum PPN:
Rp209.900
Spesifikasi
UNSPSC52151908
Capacity (ft³)1.29
CoatingUncoated
ColorSilver
Dishwasher SafeNo
Gauge (ga)18
Manufacturer Part NumberTP12
MaterialAluminium
NSF-certifiedNo
Overall Diameter (inch)12
PerforatedSolid
Product TypePizza Pan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pizza stones are slabs for cooking pizza dough on grills and ovens. They simulate the cooking surface of a woodfire pizza oven and help create an evenly-cooked, crispy crust.
Feature
Pizza Stone Material Ceramic NSF Certified No Oven Safe Yes Product Type Pizza Stone Dishwasher Safe No Freezer Safe No Perforation Solid Capacity 0.82 cu ft Overall Length 15 in Overall Width 12 in Bead Closure Closed Bead Overall Diameter Not Applicable Coating Uncoated

Ulasan Produk

Tidak ada ulasan

Halaman Terkait