Sebelum PPN:
Rp809.900
Spesifikasi
UNSPSC44121705
Barrel ColorBlue
Includes EraserYes
Lead colorStandard
MaterialMetal
Pencil TypeMechanical
Point Size (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mechanical pencils use thin, graphite refills known as "leads" to provide a consistent, fine point in writing, architectural drafting, and technical drawing applications. The mechanical design advances the lead through the tip.
Feature
Mechanical Pencils Point Size 0.5 mm Material Metal Barrel Color Blue Includes Eraser Yes Lead Color Standard Package Quantity 10

Ulasan Produk

Tidak ada ulasan