BRADY Parking Violation Tag & Petty Cash Form (Buku Tilang)

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC55121502
Binding TypeNotepad
Carbon CopiesYes
Cover ColorWhite
Cover MaterialPaper
Length (inch)6-1/4
Number of Duplicates2-Part Carbonless
Number of Sheets100
Paper ColorWhite
Product TypeParking Violation Tags
Size (mm)158.75x79.38
TypeCash Receipt
Width (inch)3-1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Parking violation tags and petty cash forms are for use by business owners for official recordkeeping purposes. Parking tags help enforce parking rules at a facility. They record information pertaining to the vehicle and violation, and can be slipped under a windshield wiper. Each tag instantly creates a duplicate for business records. Petty cash forms inform owners and managers of the amount and reason for use of on-hand cash by employees.
Feature
Parking Violation Tags Cover Color White Cover Material Paper Notepad Length 6 1/4 in Number of Duplicates 2-Part Carbonless Carbon Copies Yes Width 3 1/8 in Number of Sheets 100 Paper Color White Package Quantity 100

Ulasan Produk

Tidak ada ulasan