COLUMBIA LIGHTING Panel & Troffer Retrofit Kit
#Grup produk P109641755
Spesifikasi
| UNSPSC | 45121614 |
|---|---|
| Color Rendering Index | 80 |
| Color Temperature (Kelvin) | 4000 |
| Dimmable | Yes |
| Dimming Method (V) | 0-10 |
| Dimming Range (%) | 100 to 1 |
| Emergency Battery Backup | No |
| For Bulb Type | Integrated LED |
| Item | LED Troffer Retrofit Kit |
| Kit Contents | 2 Ends; 2 Rails; 2 Reflectors; Frame; Lens |
| LED Replacement For | 3 Lamp T8 |
| Lamp Quantity | 1 |
| Lens Type | Linear Prism Center Lens |
| Light Technology | LED |
| Lighting Certification | DesignLights Consortium (DLC) |
| Lumens (lm) | 4990 |
| Lumens Range (lm) | 4000 to 5999 |
| Lumens per Watt (lm/W) | 128 |
| Manufacturer Part Number | SLK24-40ML-EDU |
| Maximum Ambient Temperature (°F) | 95 |
| Maximum Fixture Wattage (W) | 39 |
| Minimum Ambient Temperature (°F) | 0 (zero) |
| Nominal Length (ft) | 2x4 |
| Overall Height (inch) | 3-1/8 |
| Overall Length (inch) | 48 |
| Overall Width (inch) | 24 |
| Sensor Type | No Sensor |
| Series | SLK24 |
| Standards | CSA Certified; UL Listed |
| Voltage (V) | 120/277 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LED volumetric retrofit kits convert fluorescent troffers to an LED fixture with a center-basket lens that reflects light to disperse it across a wider area than a flat lens. The center-basket lens softens lighting to reduce harshness and has a more appealing design than a flat lens. These kits have built-in LED arrays so there are no bulbs to install or replace.
Feature
LED Troffer Retrofit Kit Lumens 4 990 lm Lumens Range 4 000 to 5 999 lm Light Technology LED 120/277V AC Lighting Certification DesignLights Consortium (DLC) Dimmable Yes Emergency Battery Backup No For Bulb Type Integrated LED Overall Height 3 1/8 in Overall Length 48 in Overall Width 24 in Color Rendering Index 80 Color Temperature 4000K Dimming Method 0-10V Dimming Range 100 Percent to 1 Percent Kit Contents 2 Ends 2 Rails 2 Reflectors Frame LensProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
