CRESTWARE Rack Pan with Cover (Kereta Loyang)

Sebelum PPN:
Rp779.900 - Rp6.899.900
Spesifikasi
UNSPSC24102004
NSF-certifiedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-duty end-loading sheet pan racks allow pans to slide straight in and are suited for holding and removing small or narrow pans. Standard-duty racks are sturdier and more durable than light-duty racks.
Feature
Pan Rack Nesting No Overall Height 69 in Brake Yes Overall Width 20 in Product Type Pan Rack Caster Type (4) Swivel Caster with Brake Depth 26 in Distance Between Shelves 3 in Number of Slots 20 Includes Top No Material Aluminum Compatible Sheet Pan Size Full Size Compatible Pan/Tray Dimensions 18 x 26 in NSF Certified No Size Full Size

Ulasan Produk

Tidak ada ulasan