NEW AGE Rack Pan with Cover (Kereta Loyang)

Sebelum PPN:
Rp18.999.900 - Rp25.999.900
Spesifikasi
UNSPSC24101501
BrakeNo
ColorSilver
Compatible Pan TypeFull Size; Half Size
Depth (inch)26
Distance Between Shelves (inch)3
Includes TopNo
MaterialAluminium
NSF-certifiedYes
NestingNo
Number of Slots20
Overall Width (inch)20-3/8
Pan Size (inch)13x18; 14x18; 18x26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These light-duty racks load pans straight in and are suited for holding and removing small or narrow pans.
Feature
Bun Pan Rack Nesting No Load Capacity 500 lb Overall Height 69 in Brake No Overall Width 20 3/8 in Product Type Standard Welded Sheet Pan Rack Caster Maximum Temperature Rating 130 Degrees F Caster Type (4) Swivel Color Silver Depth 26 in Distance Between Shelves 3 in Number of Slots 20 Includes Top No Material Aluminum Compatible Sheet Pan Size Full Size Half Size Compatible Pan/Tray Dimensions 13 x 18 in 14 x 18 in 18 x 26 in NSF Certified Yes Size Full Size

Ulasan Produk

Tidak ada ulasan