ALECO Pan Rack & Pan Rack Cover

Sebelum PPN:
Rp2.199.900 - Rp3.399.900
Spesifikasi
UNSPSC48101810
Depth (inch)28
InsulatedNo
NSF-certifiedNo
Overall Height (inch)64
Overall Width (inch)23
Product TypePan Rack Cover

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These covers fit over racks of pans filled with food, preventing debris and other contaminants from coming into contact with stored items.
Feature
Pan Rack Cover Insulated No Product Type Pan Rack Cover Color Blue Depth 28 in Material Nylon Reinforced PVC Overall Height 64 in Overall Width 23 in NSF Certified No

Ulasan Produk

Tidak ada ulasan