HIRSH Office Desk

Sebelum PPN:
Rp15.999.900 - Rp36.999.900
Spesifikasi
UNSPSC56101703
Base MaterialSteel
Keyboard ShelfNo
Overall Height (inch)29-1/2
Pedestal StyleBox; File
Product TypeOffice Desk
Top MaterialLaminate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Office Desk Executive Desks Series Overall Width 60 in Overall Height 29 1/2 in Overall Depth 30 in Number of Pedestals 2 Pedestal Location Left and Right Number of Drawers 4 Pedestal Style Box File Keyboard Shelf No Color Base Gray Color Top Brown Base Material Steel Top Material Laminate Metal Pull Handle Assembly Fully Assembled Standards ANSI/BIFMA For Use With Bookcases Lateral Filing Cabinets Mobile Pedestal Filing Cabinets Vertical Filing Cabinets

Ulasan Produk

Tidak ada ulasan

Halaman Terkait