DURABLE Name Badge (Tempat Kartu Nama)

Sebelum PPN:
Rp839.900 - Rp2.899.900
Spesifikasi
UNSPSC55121804
ColorTransparent
Name Badge TypeName Badge
Width (inch)1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Magnetic name badges hold securely to lapels, pockets, and other clothing items without damaging fabrics and garment fibers. The magnetic backing offers an alternative to pins or clips, and the blank inserts can be customized by hand, or with laser and inkjet printers, to identify visitors to a business or production facility.
Feature
Name Badges Name Badge Type Name Badge Legend Not Applicable Color Transparent Height 2 3/16 in Length 3 9/16 in Width 1/8 in Material PVC Package Quantity 25

Ulasan Produk

Tidak ada ulasan