Uniden Mounting Hardware for Vehicle-Mounted & Desktop Radio

Sebelum PPN:
Rp429.900
Spesifikasi
UNSPSC43191510
Compatible Radio BrandUniden
Compatible Radio Manufacturer Model NumberUM380; UM385; UM415; UM425; UM435; UM525; UM625; V50; V50B; V60; V60B; VHF480; VHF490; VHF500; VHF500B; VHF550; VHF580; VHF585; VHF595; VHF600; VHF650
Compatible Radio SeriesUM380; UM380BK; UM415; UM415BK
Compatible Radio TypeVehicle-Mounted
Display Qty1
Display Sell UOMEA
Manufacturer Part NumberFMB321
MaterialSteel
Number of Pieces10
Product TypeFlush Mount Kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mounting hardware secures compatible series or models of Uniden two-way radios.
Feature
Flush Mount Kit Product Type Flush Mount Kit Compatible Radio Manufacturer Model Number UM380 UM385 UM415 UM425 UM435 UM525 UM625 V50 V50B V60 V60B VHF480 VHF490 VHF500 VHF500B VHF550 VHF580 VHF585 VHF595 VHF600 VHF650 Material Steel Compatible Radio Brand Uniden Compatible Radio Series UM380 UM380BK UM415 UM415BK Compatible Radio Type Vehicle-Mounted Number of Pieces 10

Ulasan Produk

Tidak ada ulasan