HUBBELL WIRING DEVICE-KELLEMS Motion Sensor Accessories

Sebelum PPN:
Rp1.499.900 - Rp3.799.900
Spesifikasi
UNSPSC46171608
Color - Motion Sensing and DimmingBlack
Communication Method - Motion Sensing and DimmingHard Wired
Item - Motion Sensing and DimmingControl Unit
Lighting TechnologyFluorescent; Incandescent; LED
Operating Voltage - Motion Sensing and Dimming (V)120 to 277 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Motion sensor control units help to automatically turn lights on and off when individuals enter and leave a room. Use with compatible lighting occupancy sensors and control packs, available separately.
Feature
Control Unit Item - Motion Sensing and Dimming Control Unit Use With - Motion Sensing and Dimming Up to 4 Hubbell ATD ATU ATP and AD2240 Series Sensors Operating Voltage - Motion Sensing and Dimming 120 to 277 V AC Max Capacity @ 120VAC 8A (LED) 16A (Fluorescent Ballast Incandescent) Color - Motion Sensing and Dimming Black Output Voltage - Motion Sensing and Dimming 24 V DC @ 150mA Communication Method - Motion Sensing and Dimming Hard Wired

Ulasan Produk

Tidak ada ulasan