BROAN Motion Sensor

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC46171608
Color - Motion Sensing and DimmingWhite
Communication Method - Motion Sensing and DimmingHard Wired
Coverage Angle - Motion Sensor (°)180
Coverage at Suggested Mounting Height (ft²)300
Installation Location - Motion SensorWall Switch Box
Item - Motion Sensing and DimmingMotion Sensor
Operating Voltage - Motion Sensing and Dimming (V)120 to 277 AC
Sensing TechnologyLarge Motion; Passive Infrared; Photocell
Time Delay Adjustment Method - Motion SensorAutomatic; Manual
Time Delay Motion Sensor (minute)1; 15; 30; 5
Use With - Motion Sensing and DimmingSensor Switch nLight Control System

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Motion Sensors are available with passive infrared (PIR) or ultrasonic (US) technology to automatically turn lights off when occupants leave a room. The sensors can help to prevent wasted energy in unoccupied spaces. Models with adaptive technology are capable of setting adjustments according to seasonal changes, modified airflow, and furniture layout or occupancy pattern changes.
Feature
Motion Sensor Item - Motion Sensing and Dimming Motion Sensor Communication Method - Motion Sensing and Dimming Hard Wired Sensing Technology Large Motion Passive Infrared Photocell Installation Location - Motion Sensor Wall Switch Box Coverage at Suggested Mounting Height 300 sq ft Operating Voltage - Motion Sensing and Dimming 120 to 277V AC Color - Motion Sensing and Dimming White Time Delay - Motion Sensor 1 min 15 min 30 min 5 min

Ulasan Produk

Tidak ada ulasan