LITHONIA LIGHTING Motion Sensor

Sebelum PPN:
Rp5.299.900 - Rp7.899.900
Spesifikasi
UNSPSC46171608
Color - Motion Sensing and DimmingWhite
Installation Location - Motion SensorWall Switch Box
Lighting TechnologyLED
Maximum Capacity (W)1200 (Incandescent) (at 277VAC)
Suggested Mounting Height - Motion Sensor (ft)2' 6\" to 4'
Time Delay - Motion Sensor30sec to 30min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Occupancy Sensors automatically turn lights off when occupants leave a room, which may help to reduce unnecessary energy consumption and lower costs. They are available with passive infrared (PIR) or ultrasonic (US) technology to detect users via body heat and movement.
Feature
Occupancy Sensor Item - Motion Sensing and Dimming Occupancy Sensor Communication Method - Motion Sensing and Dimming Hard Wired Sensing Technology Microphonic Passive Infrared Installation Location - Motion Sensor Wall Switch Box Coverage at Suggested Mounting Height 2 000 sq ft Operating Voltage - Motion Sensing and Dimming 120 V AC 277 V AC Color - Motion Sensing and Dimming White Time Delay - Motion Sensor 30 sec to 30 min Time Delay Adjustment Method - Motion Sensor Adjustable

Ulasan Produk

Tidak ada ulasan