CAMBRO Ingredient Storage Bin Mobile Bulk (Wadah Penyimpanan Bahan)

Sebelum PPN:
Rp9.999.900 - Rp11.999.900
Spesifikasi
UNSPSC52152002
Bin StyleMobile
ColorWhite
Dishwasher SafeNo
IncludesS-Hook
Lid ColorClear
Lid IncludedYes
NSF-certifiedYes
Product TypeIngredient Bin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bulk ingredient bins store and transport food products in large quantities.
Feature
Ingredient Bin Lid Color Clear Lid Included Yes Overall Height 28 1/2 in Bin Style Mobile Dishwasher Safe No First In First Out Compatible No Includes S-Hook Lid Type Flat Product Type Ingredient Bin Capacity 108 qt Color White Overall Length 30 1/8 in Overall Width 13 in NSF Certified Yes

Ulasan Produk

Tidak ada ulasan