RUBBERMAID COMMERCIAL PRODUCTS Ingredient Storage Bin Mobile Bulk (Wadah Penyimpanan Bahan)

Sebelum PPN:
Rp3.599.900 - Rp7.899.900
Spesifikasi
UNSPSC24112003
Bin StyleMobile
Dishwasher SafeYes
IncludesScoop
Lid ColorClear
Lid IncludedYes
NSF-certifiedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bulk ingredient bins store and transport food products in large quantities.
Feature
Mobile Bulk Storage Lid Color Clear Lid Included Yes Overall Height 28 in Bin Style Mobile Dishwasher Safe Yes First In First Out Compatible No Includes Scoop Product Type Ingredient Bin Capacity 500 qt Color White Overall Length 29 1/2 in Overall Width 15 1/2 in NSF Certified Yes

Ulasan Produk

Tidak ada ulasan