RITRON Microphone & Speaker for Two-Way Radio

Sebelum PPN:
Rp1.099.900 - Rp2.199.900
Spesifikasi
UNSPSC43191510
ColorBlack
Compatible Radio BrandRitron
Cord Length (inch)20
Display Qty1
Display Sell UOMEA
Intrinsically SafeYes
Keypad IncludedNo
MaterialPolycarbonate
Push To TalkYes
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These microphones and speakers connect with compatible series or models of Ritron two-way radios. They are commonly clipped to clothing at the shoulder or chest, so people can monitor radio transmissions while keeping their hands free for other tasks.
Feature
Speaker Microphone Product Type Speaker Microphone Compatible Radio Type Handheld Compatible Radio Brand Ritron Compatible Radio Series Jobcom JBS Compatible Radio Grainger Model Number 4RB57 4RB58 4RB59 4RB61 4RB62 4RB67 Earpiece Jack Size 2.5 mm 3.5 mm Radio Connector Type 2-Pin 2.5mm Mic/3.5mm Plug Noise Prevention Not Applicable Push To Talk Yes Intrinsically Safe Yes Keypad Included No Material Polycarbonate Cord Length 20 in Waterproof No IP Rating Not Applicable

Ulasan Produk

Tidak ada ulasan