SPECO TECHNOLOGIES Microphone & Speaker for Two-Way Radio

Sebelum PPN:
Rp609.900
Spesifikasi
UNSPSC43221706
ColorBlack
Compatible Radio BrandUniversal
Compatible Radio Grainger Model NumberUniversal
Compatible Radio Manufacturer Model NumberUniversal
Compatible Radio SeriesCB Radios
Compatible Radio TypeVehicle-Mounted
Cord Length (inch)72
Display Qty1
Display Sell UOMEA
Earpiece Jack Size6.35mm
IncludesMounting Clip
Intrinsically SafeNo
Keypad IncludedNo
Manufacturer Part NumberDM520P
Product TypeMicrophone
Push To TalkYes
Radio Connector Type1/4inch Phono Plug
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These microphones and speakers connect with compatible CB radios.
Feature
Microphone Product Type Microphone Compatible Radio Type Vehicle-Mounted Compatible Radio Brand Universal Compatible Radio Series CB Radios Compatible Radio Manufacturer Model Number Universal Compatible Radio Grainger Model Number Universal Earpiece Jack Size 6.35 mm Radio Connector Type 1/4 in Phono Plug Push To Talk Yes Intrinsically Safe No Keypad Included No Cord Length 72 in Waterproof No IP Rating Not Applicable Color Black Includes Mounting Clip

Ulasan Produk

Tidak ada ulasan

Halaman Terkait