2000PLUS Message & Date Stamp

Sebelum PPN:
Rp959.900 - Rp1.899.900
Spesifikasi
UNSPSC44121604
Features5 year date band prints month, day, and year
FontHelvetica Neue & ITC Bookman Std.
For use with2000Plus Ink Refills and Stamp Pads
MaterialMetal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These self-inking message and date stamps each print a predefined message, combined with a customizable date, on forms and documents. Each has a shutter mechanism so users can operate them one-handed. They help organize and process paperwork like estimates, invoices, and receipts.
Feature
Predefined Single Message Legend RECEIVED Stamp Ink Color Red Imprint Area Height 1 13/16 in Imprint Area Width 1 in Character Height 1 in Font Helvetica Neue ITC Bookman Std. Number of Bands 4 Material Plastic Overall Height 8 in Overall Length 5 in Overall Width 3 in For Use With Ink Refill Cartridge

Ulasan Produk

Tidak ada ulasan