VOLLRATH Measuring Cup & Spoon

Sebelum PPN:
Rp349.900 - Rp4.799.900
Spesifikasi
UNSPSC48101804
ColorGray

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measuring cup sets contain different sizes of measuring cups to cover a broad range of recipes and common measurements.
Feature
Four-Piece Measuring Cup Set Overall Height 2 1/2 in Material Stainless Steel Color Gray Number of Pieces 4 Includes 1 Cup 1/2 Cup 1/3 Cup 1/4 Cup Capacity 0.25 C 0.5 C 1 C Dry/Liquid Dry Liquid Product Type Measuring Cup Set Graduation Subdivisions 1 cup 1/2 cup 1/3 cup 1/4 cup Overall Width 3 9/16 in NSF Certified No

Ulasan Produk

Tidak ada ulasan