CARLISLE DINEX Meal Tray for Institution

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC48101915
ColorLatte
Handle IncludedNo
MaterialFiberglass
NSF-certifiedYes
Number of Compartments1
Overall Height (inch)1
Overall Length (inch)20
Overall Width (inch)15
Product TypeFlat Tray

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meal trays for healthcare facilities hold items for mealtime and are made for meal service in bed.
Feature
Tray Overall Width 15 in Overall Height 1 in Material Fiberglass Number of Compartments 1 Product Type Flat Tray Color Latte Handle Included No Overall Length 20 in NSF Certified Yes Package Quantity 12

Ulasan Produk

Tidak ada ulasan