CAMBRO Meal Tray for Institution (Nampan)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC48101915
ColorBlack with Pebbled Black
Handle IncludedNo
MaterialFiberglass
NSF-certifiedYes
Number of Compartments1
Overall Depth (inch)3/4
Overall Length (inch)18
Overall Width (inch)14
Product TypeNon-Skid Tray

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meal trays for healthcare facilities hold items for mealtime and are made for meal service in bed.
Feature
Tray Overall Width 14 in Overall Depth 3/4 in Material Fiberglass Number of Compartments 1 Product Type Non-Skid Tray Color Black with Pebbled Black Handle Included No Overall Length 18 in NSF Certified Yes

Ulasan Produk

Tidak ada ulasan