ABILITY ONE Manual Office Stapler

Sebelum PPN:
Rp969.900
Spesifikasi
UNSPSC44121615
ColorBlack
DesignDesktop; Full Strip
For use with1/2in Staples; 1/4in Staples
Height (inch)2
Length (inch)6-3/8
LoadingTop
MaterialMetal/Plastic
Product TypeStapler
Sheet Capacity20
Staple Capacity210
Throat Depth (inch)3
Width (inch)1-3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Stapler Sheet Capacity 20 Throat Depth 3 in Black Length 6 3/8 in Width 1 3/8 in Height 2 in Staple Capacity 210 Material Metal/Plastic Design Desktop Full Strip Top Loading For Use With 1/2 in Staples 1/4 in Staples Includes Inner Rail to Prevent Jamming

Ulasan Produk

Tidak ada ulasan