EXO Low-Profile Parking Garage Light
#Grup produk P109634490
Spesifikasi
| UNSPSC | 39112102 |
|---|---|
| Color Rendering Index | 70 |
| Color Temperature (Kelvin) | 4000 |
| Depth (inch) | 4 |
| Fixture Housing Color | Dark Bronze |
| Fixture Housing Material | Aluminium |
| Fixture Shape | Square |
| Fixture Wattage (W) | 40 |
| Height (inch) | 4 |
| Housing Color | Dark Bronze |
| Housing Material | Aluminium |
| LED Replacement For | 100W MH/HPS |
| Light Distribution Shape | Type V Square |
| Light Technology | LED |
| Lighting Certification | DesignLights Consortium (DLC) Premium |
| Lumens (lm) | 4600 |
| Lumens per Watt (lm/W) | 115 |
| Maximum Operating Temperature (°F) | 95 |
| Minimum Operating Temperature (°F) | -40 |
| Rated Life (hour) | 100000 |
| Standards | UL1598; Wet Location |
| Temperature Range (°C) | -40 to 40 |
| Voltage (V) | 120-277 AC |
| Width (inch) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LED low-profile parking garage lights project a bright, uniform light and reach full brightness instantly. They last longer and use significantly less energy than other low-profile parking garage lights. They also produce very little heat and can withstand temperature changes and humidity. These ceiling-mounted lighting fixtures have a height of 5" or less from the ceiling to the base of the fixture and are commonly used to retrofit existing parking garage lights.
Feature
Parking Garage Light Color Temperature 4000K Color Rendering Index 70 Lumens 4 600 lm Fixture Wattage 40 W Voltage 120-277V AC Light Distribution Shape Type V Square LED Replacement For 100W MH/HPS Light Technology LED Fixture Shape Square Height 4 in Width 10 in Depth 4 in Rated Life 100 000 hr Fixture Housing Color Dark Bronze Fixture Housing Material Aluminum Lumens per Watt 115 lm/W Max Operating Temp 95 Degrees F Min Operating Temp -40 Degrees FProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
