DAYBRITE Linear LED Vapor Tight Light Fixture
#Grup produk P109631439
Spesifikasi
| UNSPSC | 39112102 |
|---|---|
| Ballast Start Type | No Ballast |
| Bulb Included | Yes |
| Color Rendering Index | 80 |
| Color Temperature (Kelvin) | 4000 |
| Dimmable | No |
| Dimming Method | No Dimming |
| Emergency Battery Backup | No |
| Fixture Ballast Type | No Ballast Required |
| Fixture Type | Strip Light |
| For Bulb Type | Integrated LED |
| Housing Color | White |
| Housing Material | Polycarbonate |
| IP Rating | 65 |
| Includes | (2) Mounting Brackets; (2) V-Hooks |
| LED Replacement For | 2 Lamp T8 |
| Lens Material | Polycarbonate |
| Lens Shape | Tube-Style |
| Light Technology | LED |
| Lighting Certification | Unrated |
| Linkable | Yes |
| Linkable Up To | 1 Fixture |
| Lumens (lm) | 3600 |
| Lumens Range (lm) | 2000 to 3999 |
| Lumens per Watt (lm/W) | 104 |
| Manufacturer Part Number | VTS42856L8CST-UN3-DIM |
| Maximum Fixture Wattage (W) | 35 |
| Mounting Style | Surface |
| Nominal Length (ft) | 4 |
| Overall Length (inch) | 46-1/2 |
| Overall Width (inch) | 3-1/4 |
| Sensor Type | No Sensor |
| Series | VTC |
| Standards | UL Listed |
| Voltage (V) | 120/277 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These lights are rated for wet locations with occasional water drips or light sprays. They illuminate spaces that experience large temperature swings (such as malls and airports) and dirty, dusty, or humid areas (such as locker rooms and commercial laundries).
Feature
4 ft Lens Shape Tube-Style 4000K 3 600 lm 104 lm/W Max Fixture Wattage 35 W LED Sensor Type No Sensor Mounting Style Surface Linkable Yes For Bulb Type Integrated LED LED Replacement For 2 Lamp T8 Bulb Included Yes Dimmable No VTCProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
