COLUMBIA LIGHTING Linear LED Vapor Tight Light Fixture

Sebelum PPN:
Rp5.399.900 - Rp6.099.900
Spesifikasi
Ballast Start TypeNo Ballast
Bulb IncludedYes
Color Rendering Index80
Color Temperature (Kelvin)4000
DimmableYes
Dimming Method (V)0-10
Emergency Battery BackupNo
FinishEnamel
Fixture Ballast TypeNo Ballast Required
Fixture TypeStrip Light
For Bulb TypeIntegrated LED
Housing ColorWhite
Housing MaterialFiberglass
IncludesSurface Mounting Bracket
LED Replacement For2 Lamp T8
Lens MaterialAcrylic
Lens ShapeCurved
Lens TypeRibbed
Light TechnologyLED
Lighting CertificationDLC 5.0
LinkableNo
Linkable Up ToUnlinkable
Lumens Range (lm)4000 to 5999
Mounting StyleSurface
Nominal Length (ft)4
Rated Life (hour)60000
Sensor TypeNo Sensor
Voltage (V)120/277

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Washdown fixtures illuminate grimy environments and other areas where equipment is regularly sprayed down to clean off dirt and debris. Sometimes called water-tight or waterproof fixtures, they carry an IP rating indicating the level of protection they provide against liquids. Fixtures that are NSF listed Zone 2 (Splash Zone) are commonly used in commercial kitchens, dishwashing areas, and food processing facilities.
Feature
4 ft Lens Shape Curved 4000K 5 168 lm 123.1 lm/W Max Fixture Wattage 42 W LED Sensor Type No Sensor Mounting Style Surface Linkable No For Bulb Type Integrated LED LED Replacement For 2 Lamp T8 Bulb Included Yes Dimmable Yes LXEM

Ulasan Produk

Tidak ada ulasan