AFX INC. LED Retrofit Kit for Decorative Light Fixture

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC31160000
Color Rendering Index80
Color Temperature (Kelvin)3000; 4000
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
For use withSconces and Ceiling Applications
LED Replacement For75W INC
Light Output (Lm)930
Lighting CertificationENERGY STAR
Manufacturer Part NumberRFKIT9AJ
Maximum Wattage (W)9
Mounting TypeMagnets
Overall Height (inch)1/4
Overall Length (inch)6-5/16
Overall Width (inch)2-5/8
SeriesRFKIT
StandardscETLus
Voltage (V)120 to 277 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The curved LED array in these retrofit kits conforms with wall sconces to distribute light evenly. Their magnetic base sticks to metal plates within the existing fixture, so there is no need for fasteners.
Feature
Retrofit LED Kit Light Output 930 lm Color Temperature 3000K 4000K Color Rendering Index 80 For Use With Sconces and Ceiling Applications LED Replacement For 75W INC Voltage 120 to 277V AC Dimmable No Dimming Method No Dimming Dimming Type No Dimming Lighting Certification ENERGY STAR Manufacturer Warranty Length 5 yr Limited Maximum Wattage 9 W Mounting Type Magnets Overall Height 1/4 in Overall Length 6 5/16 in Overall Width 2 5/8 in Series RFKIT Standards cETLus

Ulasan Produk

Tidak ada ulasan