Spesifikasi
| UNSPSC | 39111801 |
|---|---|
| Ambient Temperature Range (°F) | -40 to 131 |
| Brand and Series | Xitanium |
| Case Form Factor | Long |
| Dimming | Yes |
| Dimming Method (V) | 0-10 |
| Dimming Range (%) | 100 to 10 |
| Dimming Type | Full Continuous Dimming |
| Driver Class | Class 2 |
| Driver Mounting Location | Within Fixture |
| Environmental Rating | Damp Location; Dry Location |
| For use with | LED Lighting |
| Height (inch) | 1-3/16 |
| Input Current (A) | 0.34 AC |
| Input Power (W) | 44 |
| Input Voltage (V) | 120 to 277 AC |
| Intended LED Usage | LED Fixture Array |
| Length (inch) | 5 |
| Maximum Case Temperature (°F) | 167 |
| Ouput Constant | Programmable |
| Output Current (A) | 0.20 to 0.70 DC |
| Output Power (W) | 39 |
| Output Technology | Programmable |
| Output voltage (V) | 20 to 56 DC |
| Power Factor | Greater Than 0.9 |
| Profile | Standard Profile |
| Standards | UL |
| Total Harmonic Distortion (%) | Max 20 |
| Width (inch) | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Programmable LED drivers are commonly used to replace drivers in LED fixtures when OEM drivers for the fixtures are not available. Also known as tunable LED drivers, these drivers can be programmed to provide a specific voltage and current output that meets the power requirements of particular fixtures. Operators enter the desired specifications into a compatible programming device and then plug the device into the driver to upload the specifications to the driver. Once the driver is programmed to the desired specs, it can be installed in the fixture.
Feature
Xitanium LED Driver Intended LED Usage LED Fixture Array 120 to 277V AC Input Voltage 20 to 56V DC Output Voltage 0.34AAC Input Current 0.20 to 0.70ADC Output Current 44 W Input Power 39W Power Output 5 in Length 3 in Width 1 3/16 in Height Case Form Factor Long Standard Profile Class 2Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
