AMERICAN LIGHTING LED Christmas & Party String Light (Lampu Dekorasi)

Sebelum PPN:
Rp589.900
Spesifikasi
UNSPSC39112102
Bulb ShapeBottom Button
Light ColorWarm White
Maximum Operating Temperature (°F)140
Minimum Operating Temperature (°F)-13
Number of Leds25
Rated Life (hour)60000
StandardsCSA Listed
String Length (ft)12-1/2
Voltage (V)120 AC
Wattage (W)2.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The button-shaped bulbs of these lights project light through the top of the bulb for a wider beam spread and brighter appearance than bullet-shaped lights. Also known as wide-angle lights, they decorate Christmas trees, posts, and railings during the holiday season. Their small-diameter bulbs make them best suited for indoor use.
Feature
LED String Lights Bulb Shape Bottom Button String Length 12 1/2 ft Number of LEDs 25 Light Color Warm White Wattage 2.4 W Voltage 120 V AC Bulb Spacing Not Available Rated Life 60 000 hr Manufacturer Warranty Length 1 yr Maximum Operating Temperature 140 Degrees F Minimum Operating Temperature -13 Degrees F Standards CSA Listed

Ulasan Produk

Tidak ada ulasan