ROYAL BASKET TRUCKS Laundry Cart (Troli Laundry / Troli Cucian)

Sebelum PPN:
Rp6.099.900 - Rp27.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single Compartment Laundry Carts feature durable steel wire construction. They are ideal for use in commercial laundry facilities.
Feature
Laundry Cart Number of Compartments 1 Black Cubic Foot Capacity 6.5 cu ft Load Capacity 500 lb Laundry Container Material Steel Wire Laundry Cart Frame Material Steel Caster Configuration (4) Swivel Caster Dia 5 in Overall Length 37 3/4 in Overall Width 19 in Overall Height 33 1/2 in

Ulasan Produk

Tidak ada ulasan