LAKESIDE Laundry Cart (Troli Laundry / Troli Cucian)

Sebelum PPN:
Rp24.999.900
Spesifikasi
UNSPSC24101501
Caster Configuration(4) Swivel
Caster Dia. (inch)3-1/2
ColorSilver
Cubic Foot Capacity (ft³)11.9
IncludesCover
Item - Laundry CartsBulk Linen Cart
Laundry Cart Frame MaterialStainless Steel
Laundry Container MaterialNone
Load Capacity (lbs)300
Overall Height (inch)46
Overall Length (inch)27-1/2
Overall Width (inch)16-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Store and transport linen, laundry, and housekeeping supplies with these linen carts. They feature storage shelves, removable heavy-duty blue vinyl bags, and non-marking rubber corner bumpers.
Feature
Bulk Linen Cart Number of Compartments (4) Horizontal Silver Cubic Foot Capacity 11.9 cu ft Load Capacity 300 lb Laundry Container Material None Laundry Cart Frame Material Stainless Steel Caster Configuration (4) Swivel Caster Dia 3 1/2 in Overall Length 27 1/2 in Overall Width 16 1/4 in Overall Height 46 in

Ulasan Produk

Tidak ada ulasan