MERCER CUTLERY Rack Knife with Guard & Case (Rak Pisau)

Sebelum PPN:
Rp109.900 - Rp2.399.900
Spesifikasi
UNSPSC52151702
ColorBlack
NSF-certifiedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Knife guards and scabbards fit over and sheathe blades, allowing kitchen knives to be safely stored in cabinet drawers.
Feature
Knife Guard Holding Capacity 1 pcs Overall Length 6 in Overall Width 1 in Material Polystyrene For Use With 5 in Tomato 5 in Utility 6 in Boning 6 in Utility Product Type Knife Guard Color Black NSF Certified No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait