KLEIN TOOLS Kitchen Shears (Gunting Dapur)

Sebelum PPN:
Rp719.900
Spesifikasi
UNSPSC27111506
AdjustableNo
ApplicationMulti-Purpose Cutting; Poultry
Blade MaterialStainless Steel
Cutting EdgeKnife
FDA CompliantNo
Handle ColorBlue
Handle DesignEnlarged Bow
Handle MaterialPlastic
Handle StyleBent
Left/Right HandAmbidextrous
NSF-certifiedNo
Product TypeTrimmer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Offset kitchen shears are more ergonomic than straight kitchen shears. They have a long bottom blade and handle, providing additional comfort and leverage.
Feature
Poultry Shears Length of Cut 4 in Handle Material Plastic Handle Style Bent Handle Color Blue Overall Length 9 1/2 in Blade Material Stainless Steel NSF Certified No Cutting Edge Knife Left/Right Hand Ambidextrous Application Multi-Purpose Cutting Poultry Features Bent Handles Glide Smoothly along Flat Surfaces and Reduces Wrist Strain Stamped Stainless Steel Precision Ground Blades Handle Design Enlarged Bow Product Type Trimmer Adjustable No FDA Compliant No

Ulasan Produk

Tidak ada ulasan