DEXTER RUSSELL Kitchen Shears (Gunting Dapur)

Sebelum PPN:
Rp489.900
Spesifikasi
UNSPSC48101801
AdjustableNo
Blade MaterialStainless Steel
Cutting EdgeKnife
FDA CompliantNo
Handle ColorBlack/Blue
Handle MaterialRubber
Handle StyleErgonomic
Left/Right HandAmbidextrous
NSF-certifiedYes
Overall Length (inch)7-1/2
Product TypePoultry/Kitchen Shears
Sub BrandSofgrip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight kitchen shears are more durable and sharper than other scissors. They're suited for cutting through bundles of herbs, kitchen twine, and processing.
Feature
Poultry and Kitchen Shears Handle Material Rubber Handle Style Ergonomic Handle Color Black/Blue Overall Length 7 1/2 in Blade Material Stainless Steel NSF Certified Yes Cutting Edge Knife Left/Right Hand Ambidextrous Product Type Poultry/Kitchen Shears Adjustable No FDA Compliant No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait