MERCER CUTLERY Kitchen Shears (Gunting Dapur)

Sebelum PPN:
Rp589.900 - Rp1.199.900
Spesifikasi
UNSPSC27111506
AdjustableNo
ApplicationFish; Herbs; Poultry; Twine
Cutting EdgeSerrated
FDA CompliantNo
Handle DesignEnlarged Rings
Handle StyleStraight
Left/Right HandAmbidextrous
Product TypeKitchen Shears

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight kitchen shears are more durable and sharper than other scissors. They're suited for cutting through bundles of herbs, kitchen twine, and processing.
Feature
Kitchen Shears Length of Cut 2 1/4 in Handle Material Polypropylene Rubber Handle Style Straight Handle Color Black/Gray Overall Length 8 1/2 in Blade Material Carbon Steel NSF Certified No Cutting Edge Serrated Left/Right Hand Ambidextrous Application Poultry Fish Herbs Twine Features 2 Piece Comfort Handle Minimizes Hand Fatigue Built in Bottle Opener/Nutcracker Built in Lid Lifter Comes Apart for Easy Cleaning Handle Design Enlarged Rings Product Type Kitchen Shears

Ulasan Produk

Tidak ada ulasan