Kensington Keyboard and Mouse Set

Sebelum PPN:
Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increase productivity and comfort with these keyboard and mouse sets. The adjustable-height keyboards provide improved typing, and a right-handed mid-size mouse offers ergonomic comfort. Wireless technology provides a clutter-free work station, while dedicated keys offer quick access to the Internet and multimedia.
Feature
Keyboard/Mouse Set Wireless Laser Ergonomic Design No Compatible With Windows 8 USB Connector Type Black Number of Buttons 2 Height 1 13/16 in Length 7 in Width 21 in Features 2.4 GHz Nano Receiver Spill-Proof Wireless Keyboard with Numeric Keypad Wireless Mouse with 1000 DPI Laser Sensor Includes (2) AAA (Keyboard) and (1) AA (Mouse) Batteries

Ulasan Produk

Tidak ada ulasan

Halaman Terkait