NITE IZE Industrial Penlight & Inspection Light
#Grup produk P109625678
Spesifikasi
| UNSPSC | 39111702 |
|---|---|
| Application | Inspection |
| Battery Chemistry | Lithium |
| Battery Size | CR123 |
| Beam Color | Black |
| Beam Distance Levels (m) | 1 |
| Beam Focus | Fixed |
| Beam Pattern | Flood |
| Body Color | Silver |
| Body Diameter (inch) | 7/8 |
| Body Material | Aluminium, Titanium Finish |
| Drop Rating (m) | 1 |
| Environment | Weather Resistant |
| Grip Material | Aluminium |
| Grip Style | Smooth |
| Handle Shape | Straight |
| Hands Free Capable | No |
| Head Adjustability | No |
| Includes Batteries | Yes |
| Includes Charger | No |
| Includes Secondary Light | No |
| Intrinsically Safe | No |
| Lamp Life (hour) | 1000 |
| Lens Material | Glass |
| Light Output Modes | High, Low, Momentary High, Momentary Low, and Lockout Mode |
| Lighting Technology | LED |
| Manufacturer Part Number | X5CUV-11-R7 |
| Maximum Run Time (hour) | 85 |
| Number of Batteries | 2 |
| Number of Light Output Levels | 5 |
| Overall Height (inch) | 4-3/4 |
| Overall Length (inch) | 7/8 |
| Overall Width (inch) | 7/8 |
| Power Source | Lithium Battery |
| Programmable Switch | Yes |
| Rechargeable | No |
| Resistance Properties | Crushproof; Impact Resistant; Shockproof; Water Resistant |
| Run Time Levels (hour) | 17.5; 85 |
| Run Time at Maximum Brightness (hour) | 17.5 |
| Series | INOVA X5 |
| Special Operating Modes | Ultraviolet |
| Standards | ANSI/NEMA FL1 |
| Switch Location | Tail |
| Switch Type | Push Button |
| Weight with Batteries (oz) | 3.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultraviolet (UV) rays emitted by these inspection lights reveal leaks, stains, bodily fluids, counterfeit currency, and fraudulent documents that would be difficult or impossible to see with standard white light. Also known as black light penlights, they cause phosphors in security strips, dyes, and other substances to glow. UV penlights are commonly used by HVAC techs, mechanics, cleaning crews, exterminators, security agents, and forensic investigators. They don't give off white light for illumination, and they are not for disinfection. Caution: UV light should not be shined into eyes, and UV protective eyewear should be worn as a precaution when using these lights.
Feature
UV LED Flashlight Battery Chemistry Lithium Battery Size CR123 Includes Batteries Yes Number of Batteries 2 Rechargeable No Beam Pattern Flood Body Color Silver Body Material Aluminum Titanium Finish Lighting Technology LED Number of Light Output Modes 5 Run Time at Maximum Brightness 17.5 hr Weight with Batteries 3.6 oz Includes Charger No Beam Color Black Beam Focus Fixed Includes Secondary Light No Drop Rating 1 m Intrinsically Safe No Series INOVA X5Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
