TRACERLINE Industrial Penlight & Inspection Light

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC39111702
ApplicationIndustrial
Battery ChemistryAlkaline
Battery SizeAAA
Beam ColorBlack
Beam FocusFixed
Body ColorBlack, with green
Body MaterialAluminium
IncludesBelt Holster; Lanyard; UV-Absorbing Glasses
Includes BatteriesYes
Includes ChargerNo
Includes Secondary LightNo
Lighting TechnologyLED
Manufacturer Part NumberTP-8695
Maximum Beam Distance (m)6
Maximum Brightness (lm)365
Maximum Run Time (hour)4
Number of Batteries3
Number of Light Output Levels1
Overall Length (inch)5-1/2
RechargeableNo
Run Time at Maximum Brightness (hour)4
Special Operating ModesUltraviolet
StandardsSAE J2297
Switch LocationBody
Switch TypePush Button
Weight with Batteries (oz)27.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultraviolet (UV) rays emitted by these inspection lights reveal leaks, stains, bodily fluids, counterfeit currency, and fraudulent documents that would be difficult or impossible to see with standard white light. Also known as black light penlights, they cause phosphors in security strips, dyes, and other substances to glow. UV penlights are commonly used by HVAC techs, mechanics, cleaning crews, exterminators, security agents, and forensic investigators. They don't give off white light for illumination, and they are not for disinfection. Caution: UV light should not be shined into eyes, and UV protective eyewear should be worn as a precaution when using these lights.
Feature
UV Inspection Light Battery Chemistry Alkaline Battery Size AAA Includes Batteries Yes Number of Batteries 3 Rechargeable No Body Color Black with green Body Material Aluminum Lighting Technology LED Number of Light Output Modes 1 Maximum Beam Distance 6 m Maximum Brightness 365 lm Run Time at Maximum Brightness 4 hr Weight with Batteries 27.7 oz Includes Charger No Beam Color Black Beam Focus Fixed Includes Secondary Light No Special Operating Modes Ultraviolet

Ulasan Produk

Tidak ada ulasan

Halaman Terkait