Streamlight Industrial Penlight & Inspection Light

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC39111702
ApplicationIndustrial
Battery ChemistryLithium Ion
Battery SizeProprietary
Beam ColorWhite
Beam Distance Levels (m)58; 109
Beam FocusFixed
Beam Intensity Levels (cd)840; 2950
Beam PatternSpot
Body ColorBlack
Body Diameter (inch)5/8
Body MaterialAluminium
Brightness Levels (lm)90; 350
Charger Style IncludedAC Adaptor; USB Cord
Drop Rating (m)1
FeaturesHolster
IP RatingIPX4
IncludesNylon Holster
Includes BatteriesYes
Includes ChargerNo
Includes Secondary LightNo
Lamp Life (hour)30000
Lens MaterialPolycarbonate
Light Output ModesHigh; Low
Lighting TechnologyLED
Manufacturer Part Number66133
Maximum Beam Distance (m)109
Maximum Brightness (lm)350
Maximum Run Time (hour)3.5
Mount TypeClip
Number of Batteries1
Number of Light Output Levels2
Overall Length (inch)6-1/8
Peak Beam Intensity (cd)2950
Power SourceBattery
RechargeableYes
Resistance PropertiesImpact Resistant; Water Resistant
Run Time Levels (hour)1.5; 3.5
Run Time at Maximum Brightness (hour)1.5
SeriesStylus Pro
Special FeaturesCharging Indicator Light
StandardsAll Performance Claims Tested to ANSI/PLATO FL 1 2016 Standard; CEC Compliant; Meets Applicable European Community Directives
Switch LocationTail
Switch TypePush Button
Weight with Batteries (oz)1.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These penlights offer standard lighting and operation for applications that don't require an extended reach or specialized inspection beams.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
Penlight Battery Chemistry Lithium Ion Battery Size Proprietary Includes Batteries Yes Number of Batteries 1 Rechargeable Yes Beam Pattern Spot Body Color Black Body Material Aluminum Lighting Technology LED Number of Light Output Modes 2 Maximum Beam Distance 109 m Maximum Brightness 350 lm Run Time at Maximum Brightness 1.5 hr Weight with Batteries 1.8 oz Charger Style Included AC Adaptor USB Cord Includes Charger No Beam Color White Beam Focus Fixed

Ulasan Produk

Tidak ada ulasan

Halaman Terkait